Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3146537

MPN #: JT9-133315

JET® AL100 Hand Chain Hoist, Aluminum, 3 Ton Capacity, 15 Ft. Lift

Product Description
Manual Chain Hoists have been around for decades, with one main advantage: they help lift heavy materials. Now, JET® is changing the game. With the all new JET® AL100 Series Manual Chain Hoist, lifting heavy material just got easier. The AL100 Series is 20% lighter, 20% thinner, and offers the smallest head room compared to the closest competitor on the market.

Features:
  • Extra large hand chain opening for side chain pulling
  • Sealed housing to provide extra protection against the elements
  • Complies with ANSI/ASME B30.16 and HAST-2 Standards
  • Cast steel safety latches
  • Dual pawl Weston style brake
  • Grade 100 load chain is heat treated for additional strength and zinc plated for corrosion resistance
  • Patented Fused Brake Design provides durability and increases safety backed by a lifetime replacement warranty


PRICE
$1,025.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width9 in
Height8-1/4 in
Weight Capacity6700 lbs
Weight49.8 lbs
Hook Opening1-7/16 in
Load Chain Diameter4-13/16 mm
Head Room18-1/2 in
Lift15 ft
Hand Chain Overhaul Length to Lift Load 1 Foot143 ft
Effort to Move Max Weight Capacity76 lbs

Product Details

Assembly RequiredNo
TypeManual Chain Hoist
ColorGray
SeriesAL100
For Use With262030
MaterialAluminum
Chain Falls2
Package Quantity1
Manufacturers Part NumberJT9-133315
BrandJET

Warranty

WarrantyLimited Lifetime yr