Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169981

MPN #: JT9-209115

JET® L100-1000WO-15 Hand Chain Hoist with Overload Protection, 10 Ton Capacity, 15' Lift

Product Description
JET® L-100 Series Hand Chain Hoist is designed with all steel construction and integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as the slip clutch style overload protection that prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in 1/4 ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series Hand Chain Hoist is engineered to perform.

Features:
  • Double sealed ball bearings support the load sheave to increase efficiency and promote smooth operation
  • Grade 100, corrosive resistant plated load chain is a smaller, more compact link that is 20% stronger than Grade 80 load chain
  • Heat Treated Load Plates
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • The lightweight design and smaller body are ideal for confined areas and low headroom applications
  • Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security


PRICE
$3,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width20 in
Height17-1/8 in
Weight Capacity22000 lbs
Weight200 lbs
Load Chain Diameter9 x 27 mm
Head Room29-7/8 in
Lift15 ft
Hand Chain Overhaul Length to Lift Load 1 Foot396 ft
Effort to Move Max Weight Capacity79 lbs

Product Details

Assembly RequiredNo
TypeHand Chain Hoist
ColorGray
SeriesL100
MaterialSteel
Chain Falls4
Package Quantity1
Manufacturers Part NumberJT9-209115
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

Certifications"OSHA, ANSI/ASME B30.16, HST-2"