- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold AL2044 Deep Switch & Receptacle Box, 1-Gang, 120V, 15A, 4-5/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 3-1/16 in |
| Height | 2 1/4 in |
| Dimensions | 4-5/8 X 3-1/16 X 2-1/2 in |
| Strip Length | 4-5/8 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold AL2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Description | Deep Switch & Receptacle Box |
| Package Quantity | 2 |
| Manufacturers Part Number | AL2044 |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |