- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold AL2040A In-Line Single Pole Switch, 120V, 15A, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Dimensions | 6 X 1-7/16 X 1-1/8 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold AL2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Description | In-Line Single Pole Switch |
| Package Quantity | 4 |
| Manufacturers Part Number | AL2040A |
| Enclosure | Aluminum |
| Compatible Part/Model Number | AL2040 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |