- Selection of sizes
- Attractive tapered snap-together aluminum extrusions
- Satin anodized finish
- Full range of fittings
- Full range of device boxes
Wiremold AL2446P-D Duplex Receptacle Cover Plate, 125V, 15A, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Package Quantity | 20 |
| Description | Duplex Receptacle Cover Plate |
| Series | AL2400 Series Raceway |
| Manufacturers Part Number | AL2446P-D |
| Amperage | 15 A |
| Enclosure | Aluminum |
| Brand | Wiremold |
| Voltage Rating | 125 V |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |