Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864368

MPN #: AL3301

Wiremold Al3301 Base Coupling, 2-3/4"L

Product Description
Wiremold AL3301 Base Coupling, 2-3/4"L

Features

  • Compact size, application flexibility
  • Useful for locations requiring limited space
  • Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
PRICE
$11.75

Min. purchase quantity is 25
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size2-3/4 in

Product Details

DescriptionBase Coupling
ColorSilver
Manufacturers Part NumberAL3301
BrandWiremold
Voltage Rating600V V