Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864452

MPN #: AL3310B

Wiremold Al3310b Blank End Fitting, 2-7/8"L

Product Description
Wiremold AL3310B Blank End Fitting, 2-7/8"L

Features

  • Compact size, application flexibility
  • Useful for locations requiring limited space
  • Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
PRICE
$17.75

Min. purchase quantity is 25
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Size1-13/16 in

Product Details

DescriptionBlank End Fitting
ColorSilver
Manufacturers Part NumberAL3310B
BrandWiremold
Voltage Rating600V V