Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865363

MPN #: PN05F20FW

Wiremold Pn05f20fw Blank End Fitting, Fog White, 11/16"L

Product Description
Wiremold PN05F20FW Blank End Fitting, Fog White, 11/16"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$2.26

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11/16 in
Size5/8 X 1-1/8 in

Product Details

DescriptionBlank End Fitting
ColorWhite
Manufacturers Part NumberPN05F20FW
BrandWiremold
Voltage Rating600 V