- Compact size, application flexibility
- Useful for locations requiring limited space
- Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
Wiremold AL3346G GFCI & Surge Receptacle Cover, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 2-3/4 in |
Product Details
| Description | GFCI & Surge Receptacle Cover |
| Color | Silver |
| Manufacturers Part Number | AL3346G |
| Brand | Wiremold |
| Voltage Rating | 600V V |