- Satin anodized finish
- Good-looking appearance, resists corrosion and is easy to clean and maintain
- Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
- Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
Wiremold Al5217 Internal Elbow, 7"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$129.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Size | 5 in |
Product Details
| Description | Internal Elbow |
| Color | Silver |
| Manufacturers Part Number | AL5217 |
| Brand | Wiremold |
| Voltage Rating | 600V V |