Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864227

MPN #: AL5217A

Wiremold AL5217A Internal Corner Coupling, 4-13/16"L

Product Description
Wiremold AL5217A Internal Corner Coupling, 4-13/16"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$23.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16 in
Size3-5/16 in

Product Details

DescriptionInternal Corner Coupling
ColorSilver
Manufacturers Part NumberAL5217A
BrandWiremold
Voltage Rating600V V