Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864386

MPN #: AL5256-ACT2LP

Wiremold Al5256-Act2lp Dual Low Profile Bezel Cover Plate, Includes 2 Bezels, 12"L

Product Description
Wiremold AL5256-ACT2LP Dual Low Profile Bezel Cover Plate, Includes 2 Bezels, 12"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$58.95

Min. purchase quantity is 12
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size4-7/8 in

Product Details

DescriptionDual Low Profile Bezel Cover Plate
ColorSilver
Manufacturers Part NumberAL5256-ACT2LP
BrandWiremold
Voltage Rating600V V