Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865688

MPN #: DRP20A-V

Wiremold Drp20a-V Dplx Recpt. & Plate, 20a, Spec Grade, 5352 Series, Thermoplastic, Ivory

Product Description
Wiremold DRP20A-V Duplex Receptacle & Plate, 20A, Spec Grade, 5352 Series, ThermoPlastic, Ivory

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$10.50

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-3/5 X 4-1/2 in

Product Details

Manufacturers Part NumberDRP20A-V
DescriptionDuplex Receptacle & Plate
ColorWhite
BrandWiremold
Voltage Rating600V V