Steel tubing with weighted black metal base. Stylish and functional. Provides six coat knobs, six accessory hooks and an integrated umbrella stand with removable water container. Mounting: Stand Alone; Width: 15"; Depth: 15".
Alba PMCLAS Chromy Coat Tree, 12 Knobs, Chrome
|
Questions & Answers (0)
Product Description
PRICE
$309.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 70-4/5 in |
Product Details
| Type | Freestanding Coat Racks |
| Color | Silver |
| Garment Capacity | 12 |
| Style | Coat Tree |
| Mounting Location | Stand Alone |
| Number of Hooks | 6 |
| Material | Steel |
| Description | Chromy Coat Tree |
| Manufacturers Part Number | PMCLAS |
| Brand | Alba |