Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865451

MPN #: ALDS4047E

Wiremold Alds4047e Single Channel 1-2/5" Dia. Device Plate, 6"L

Product Description
Wiremold ALDS4047E Single Channel 1-2/5" Dia. Device Plate, 6"L

Features

  • Streamlined design
  • Downward facing activations provide a clean, streamlined appearance (Prewired)
  • Easy to install
  • Adjust to-Fit couplings (included with all fittings and base sections) provide up to four inches [102mm] of lateral adjustment, eliminating the need for precision cuts and reducing waste caused by measuring errors
PRICE
$20.00

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Manufacturers Part NumberALDS4047E
DescriptionSingle Channel Device Plate
ColorSilver
BrandWiremold
Voltage Rating600V V