Drawers & Keyboard Trays
Availability
Type
Brand
Material
Depth
Width
Height
Top Material
Color
Price
Related Products
Fits under desks, credenzas and returns to provide secure storage space; placed as pedestal for workstation. Durable laminate construction features matched PVC edging for an attractive finish. Includes 2 file drawers for letter/legal file storage. Drawers have full extension ball bearing slides. Cylinder lock secures all drawers. Optional Pedestal Top gives pedestals a finished surface for stand alone applications. Assembled. 5 Year Limited Warranty.
Steel ball bearing suspension; full extension on file drawer, 90% extension on box drawers. High-sided file drawer allows front-to-back letter-size filing and includes follower block and crossrail. Counterweight inhibits tipping when opening more than one drawer. Fits under 29.5" high workstations. Fixed front casters and swivel back casters for easy mobility. "One Key" core removable lock makes re-keying quick and easy.
Nexel™ 3-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 60"W x 24"D x 40"H, Black Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters ...
This versatile holder offers an easy method for integrating a thin client or small computer into your workspace. The universal design adapts to the dimensions of the box, while its mounting interface attaches to a variety of surfaces: a VESA plate, directly to a desk, clamped to a pole or fastened to Ergotron Wall Track. The Thin Client Mount is not just for thin clients; it's perfect for small CPUs, the Mac mini, or other peripherals. Benefits: Extremely versatile: Includes hardware for attachment to several surfaces and mounts Size-adjustable holder fits a wide range of small computers ...
Very durable abrasion-, scratch- and moisture-resistant surfaces hold up beautifully in heavy-use environments. Straight, square edges provide a clean, streamlined look. All drawers feature full-extension steel, ball-bearing suspension systems. Included hang rails accommodate letter- and legal-size hanging files.