Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181330

MPN #: ECB-24

Estwing® Alignment Bar, 24"L

Product Description
Forged from chrome alloy steel, the Estwing® Alignment Bar, 24" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with two sides; one has the prying end and the other side is for lining up for accurate assembly.

Features:
  • Stock Size: 3/4"
  • Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification


PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24

Product Details

Manufacturers Part NumberECB-24
TypeAlignment Bar
MaterialSteel
ColorBlue
BrandEstwing