- Forged in high-carbon steel with double heat treatment and hardened ends
- Hexagonal body for greater resistance
- Electrostatic thermoset paint for better adhesion and durability
- Anti-Slip Handle
- Hex Size: 1-1/4"
Surtek Hexagonal Crow Bar, 1-1/4" Hex, 69"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 |
| Weight | 26.5 lbs |
Product Details
| Type | Crow Bar |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | BAF200 |
| Tip Type | Point End |
| Stock Shape | Hex |
| Brand | Surtek |