Strong Hold® All Bin Cabinet w/SecuRam ProLogic L22 Lock, 184 Bins, 48"W x 24"D x 78"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The electronic keyless lock is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen. The lock allows for up to 28 user codes and can track 200 events for traceable investigation.
This StrongHold® cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78"H x 48"W x 24"D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on both the doors and body. There are 184 total bins and 144 (4-1/8"w x 7-3/8"d x-3"h) of them have a capacity of 10 lbs and the other 40 bins (8-1/4"w x 14-3/4"d x 7"h) have a capacity of 60 lbs each.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.
This StrongHold® cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78"H x 48"W x 24"D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This cabinet features polypropylene bins on both the doors and body. There are 184 total bins and 144 (4-1/8"w x 7-3/8"d x-3"h) of them have a capacity of 10 lbs and the other 40 bins (8-1/4"w x 14-3/4"d x 7"h) have a capacity of 60 lbs each.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.
PRICE
$4,309.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 736.5 lbs |
| Gauge | 12 ga |
Product Details
| Color | Tan/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Lever |
| Number of Bins | 184 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Yes |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-BB-240-AT-RAL1019 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |