Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146092

MPN #: MCAW567VS

AccuformNMC All Pets Must Be On A Leash Please Clean Up After Your Sign, Vinyl, 18" x 12", Green

Product Description
A helpful reminder can dramatically improve your property.

Self-stick custom signs and labels.

Adhesive Vinyl is a moisture-resistant custom sign and label material that adheres to almost any flat surface. Adhesive Vinyl signs will work for short term outdoor applications, and in moderate temperatures. For more extreme applications, choose Adhesive Dura-Vinyl™ available from AccuformNMC™™. Adhesive Vinyl is an excellent economical choice for self-stick applications.

One of the most versatile signs made. If you need a self-stick sign or label for indoor or sheltered environments, then Adhesive Vinyl is the material for you.

Features:
  • Remind dog owners to leash and clean up after their dogs
  • Encourage proper pet care and responsibility
  • Flexible vinyl with acrylic adhesive
  • Non-glare surface printed
  • Moisture resistant
  • Graphics make the message easy to understand
  • Service temperature range: -40° to 176°F


PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight0.1 lbs
Size18" x 12"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendAll Pets Must Be On A Leash Please Clean Up After Your Pet (Graphic)
ColorGreen
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMCAW567VS
BrandAccuform