Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146018

MPN #: LVHR549XVE

AccuformNMC™ Lights On For Safety Sign, Adhesive Dura-Vinyl, 4" x 24", Black/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Truck Safety Labels warn other drivers of the dangers present around your vehicle.

Features:
  • Printed image protected by UV protective coating for durability indoor and outdoor
  • Permanent acrylic adhesive back
  • Dual-layer flexibility can be applied to curved areas
  • Round corners and scored back liner for quick peel-off and application
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176° F
  • Increased visibility protects against accidents
  • Ensure your drivers practice safety while driving
  • Mounting Location: Self-Adhesive


PRICE
$12.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height4 in
Weight0.1 lbs
Size4" x 24"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendLights On For Safety
ColorBlack
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR549XVE
BrandAccuform