Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dandux

Model # :WB442634

MPN #: 401075015

All Purpose Canvas Basket 1.50 Bushel

Product Description
DANDUX ALL-PURPOSE BASKETS
1.5 Bushel Capacity
Round all-purpose basket is ideal for multiple uses in both industrial and home applications. Basket is made of heavy weight white canvas sewn to a high tensile spring steel frame. Interior measures 18" diameter. Includes handles for easy lifting.

PRICE
$99.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
HeightInside 16,Outside 18 in
Inside Length18 in
Inside Width18
Inside Height16
Weight10 lbs
Diameter18 in

Product Details

Assembly RequiredNo
ColorWhite
Capacity1.50 Bushel
MaterialCanvas
Package Quantity1
Manufacturers Part Number401075015
BrandDandux