Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seville Classics

Model # :WBB2956063

MPN #: WEB653

Seville Classic Foldable Handwoven Cube Storage Basket 2 Pack, Natural/Brown

Product Description
DIMENSIONS - 13.25" x 13.25" x 8" H each

FOLDABLE & PORTABLE DESIGN - Baskets feature built-in handles and a unique fold-flat design. Take them with you when full, or store them under the bed and in closets when empty.

DECORATIVE WOVEN BASKETS - Each bin features beautiful ivory white strands handwoven around a durable steel wire frame.

MULTIPURPOSE STORAGE - Organize shelves, closets and other areas around the home with these versatile bins. It's perfect for bedrooms, bathrooms, laundry or living rooms.

Product Details:
  • Woven synthetic strands wrapped around a sturdy metal frame
  • Cube basket fits nicely on most shelving units that have an 8""+ clearance
  • Use in bathroom, kitchen, closet, etc.
  • Baskets fold flat for easy storage when not in use


PRICE
$32.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width13-1/4 in
Height8 in
Inside Length12-1/2 in
Inside Width12-1/2
Inside Height7-1/2

Product Details

Assembly RequiredNo
ColorBrown
MaterialPlastic
Package Quantity1
Manufacturers Part NumberWEB653
BrandSeville Classics

Warranty

Warranty1 yr