Made from a specially formulated 100% natural rubber compound, our All Purpose Traction Aid is known to provide added traction and retain its elasticity in subzero temperatures. 18 military grade tungsten carbide Ice Diamond spikes per pair, provides ultimate comfort and improves traction. Our traction aids are designed to be safe for ladder use as the spike patterns have been strategically placed at the heel and front of the sole, leaving the mid-sole area open for an easy climb and descend.
Due North All Purpose Industrial Footwear Traction Aid with 8 Tungsten Carbide Spikes, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Size | XL |
Product Details
| Type | Traction Aid with 8 Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | All Purpose Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | All Purpose Industrial Footwear Traction Aid |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3550370-XL |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |