Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Due North

Model # :WBB3154081

MPN #: V3550370-2XL

Due North® All Purpose Industrial Traction Aid, 2XL, Black

Product Description
The Due North® All-Purpose Industrial traction aid offers unparalleled grip, maximum durability, and superior operator safety. Best for those who play hard and work harder in ice and snow.

Features:
  • Industrial quality tungsten carbide spikes provide maximum traction and performance
  • Specially formulated 100% rubber provides maximum flexibility and durability even in extreme cold
  • "Pulse Grip" tread pattern provides added traction and grip
  • Geometrically designed webbing, improved shape and molded holes for optional retention strap allows the traction aid to fit a greater variety of footwear (retention strap sold separately)
  • Improved heel fit for better performance and additional spikes in heel pad for added security on ice


PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeAll Purpose Industrial Traction Aid
Upper MaterialRubber
ColorBlack
ApplicationIce, Snow, Winter Weather Conditions
Size Type2XL
Closure TypePull-On
MaterialTungsten Carbide
DescriptionAll Purpose Industrial Traction Aid
Package Quantity1 Pair
GenderUnisex
Footwear Coverage StyleFull Coverage
Manufacturers Part NumberV3550370-2XL
Primary UseCold Weather Protection
Traction MaterialRubber
BrandDue North