Conveniently carry your items on your belt or secured with a carabiner. Velcro closure keeps belongings safely inside this industrial traction pouch. Equipped with a belt loop. For use with the Due North All Purpose Series.
Due North Purpose Carry Pouch with Belt Loop
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | One size |
Product Details
| Type | Purpose Carry Pouch with Belt Loop |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Purpose Carry Pouch with Belt Loop |
| Color | Black |
| Series | Purpose Carry Pouch with Belt Loop |
| Manufacturers Part Number | V3550970-O-S |
| Primary Use | Cold Weather Protection |
| Brand | Due North |
Related Products
MEGAComfort's™ Ergo Response Insole features a patented combination of high-density dual-layer 100% memory foam, focusing on fit with athletic and casual safety footwear. Clinically proven and field-tested, these insoles effectively reduce pain and fatigue while enhancing balance and comfort. The gel-enhanced Ergo Response Insole offers vibration reduction, heel and arch cushioning, and massaging properties. Aeration holes help regulate foot temperature for all-day comfort and improved balance reactions. Ideal for stationary, mobile, and outdoor workers, these insoles are ...
OdorStop, the leader in the odor elimination industry, is pleased to offer the the OdorStop OSOBSDD2. It is a state-of-the-art boot and shoe 2 outlet dryer and deodorizer. It is designed to quickly dry and deodorize boots, shoes, hockey skates and gloves, ski boots and gloves, martial arts footwear and gloves, work boots, hunting boots and more. It will kill bacteria and viruses and eliminate even the most severe odors while leaving the treated items smelling fresh and clean. The unit is light weight (5lbs), has a 3 hour timer, LED heat and deodorizer switches, a high output fan, and a ...
MEGAComfort's™ Ergo Firm Arch Support Insole features a patented blend of high-density dual-layer 100% memory foam and now includes a fixed attachment for firm arch support. This innovative design provides adaptable comfort and shock absorption, catering to users who require firm arch support in various work environments. Made with medical-grade Polyplastic, it offers a cost-effective alternative to custom-made orthotics, enhancing heel stability, arch support, and motion control. Clinically proven and field-tested, these insoles reduce discomfort and fatigue for stationary, ...
Experience all-day comfort with MEGAComfort's® Ergo Anti-Fatigue Insole, designed for workers who spend long hours on their feet. Featuring patented dual-layer memory foam, these insoles provide superior shock absorption, reducing pain and fatigue in demanding work environments. Clinically proven to enhance comfort, they are specifically engineered for use in steel-toe footwear, ensuring safe compression and balance throughout the day. Whether you're stationary or constantly on the move, MEGAComfort's® insoles deliver the ergonomic support you need, making them the perfect choice for ...
MEGAComfort's™ Ergo Puncture Resistant Insole is designed by experts to feature a patented combination of high-density dual-layer 100% memory foam with a flexible anti-puncture barrier that meets and exceeds ASTM F2413-11 standards. Clinically proven and field-tested, these insoles effectively reduce pain and fatigue while enhancing balance and comfort for users. The cushioned heel & arch support Ergo Puncture Resistant insole provides robust protection against sharp objects such as glass shards, metal, and nails, making them highly suitable for demanding environments in ...