en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB241722

MPN #: ALL-T-4-GPT

All Terrain Gas Power Lift & Drive Pallet Jack Truck ALL-T-4-GPT 36"L Forks 4000 Lb.

(1)
|
Questions & Answers (0)
PRICE
$8,432.00
was $10710.89
Save $2278.89 (21.28%)
Usually ships in 92 to 95 days
ALL TERRAIN PALLET JACK TRUCK

Goes Where No Ordinary Pallet Truck Can Go

Gas Powered Pallet Truck & Skid Jack is ideal for use at construction sites, lumber yards, nurseries and golf courses, the huge load and steer wheels roll smoothly over rough and uneven surfaces. Sealed wheel bearings for extended life in outdoor use. Strong welded steel frame. 190cc gas engine offers powered traction drive and fork lift. Safety handle includes forward/reverse speed control and dead-man safety switch, while independent foot levers control powered fork lift/lower. Hydrostatic transmission offers controlled motion and hand operated Forward/Neutral/Reverse selection. 18" foam-filled drive wheels, 13" pneumatic steer wheels and 36"L x 4"W forks that adjust from 8" to 36" wide. 79"W x 78"L overall with 52" usable straddle width between outriggers. 3" lowered height, 12" raised height and 150 degree steer arc. 4000 lb. capacity at 18" load center.