Hirsh® All-Welded Combo Wardrobe Cabinet, 36"W x 18"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Steel wardrobe storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Wardrobe cabinets are a space-efficient, flexible storage solution. This wardrobe has durable, fully welded steel construction. Painted Steel is a non-porous surface that is easy to clean. With three half width adjustable shelves, one full width fixed shelf and a half width hang rod this cabinet provides flexible storage that will help keep your essential materials organized. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1" increments with 180 lb. shelf capacity on the full width shelf and 90 lb. capacity on half shelves (per shelf). Limited lifetime warranty. Unit meets or exceeds ANSI-BIFMA industry standards. TAA compliant. Greenguard gold certified.
PRICE
$565.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 96.6 lbs |
| Gauge | 22 - 24 ga |
Product Details
| Lock Type | Keyed Lock |
| Cabinet Style | Full Height |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 22632 |
| Brand | Hirsh Industries |
| Type | Commercial Duty Wardrobe Cabinet |
| Shelf Capacity | Full Width: 180, Half Width: 90 lbs |
| Color | Black |
| Style | Wardrobe Cabinet |
| Number of Doors | 2 |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
Warranty
| Warranty | Limited Lifetime yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA, TAA, Greenguard Gold |