Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB443203

MPN #: 56-BBS-362FLP

Strong Hold® Heavy Duty Bin Cabinet 56-BBS-362FLP - With 160 Bins 60x36x78

Product Description
STRONG HOLD® ALL WELDED 12 GAUGE EXTRA WIDE BIN CABINETS
Cabinet with 188 Bins
All welded extra wide cabinets offer additional heavy duty space for valuable storage. All welded bin cabinets help organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes height adjustable 14 gauge steel shelves that adjust at 2" increments. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Cabinet with 188 Bins includes 2 adjustable shelves and forklift pockets. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B8-1/414-3/47


Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$8,049.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height78 in
Weight988 lbs
Gauge12 ga

Product Details

Cabinet StyleB
Shelf Capacity1650 lbs
Bin Quantity (Bin Size)160(A), 28(E)
Number of Adjustable Shelves2
ColorGray/Yellow
Door TypeSolid Flush Door
Number of Bins188
Louvered PanelsDoors, Interior
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part Number56-BBS-362FLP
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandStrong Hold