Global Industrial
Model # :WBB1440889
Global Industrial Gear Locker w/ 2 Drawers & Perforated Door, 24"Wx18"Dx72"H, Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
These athletic lockers are great for gyms, team and sports locker rooms. Constructed of heavy duty 16 gauge steel, these lockers include a full width coat rod, 2 coat hooks, a top shelf, 18 gauge bottom drawers with recessed handles, and 4"H legs. Side locker panels are perforated to allow ventilations. Door includes keyed "T" handle and 2 keys.
PRICE
$1,039.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 72 in |
| Inside Width | 23-1/2 in |
| Inside Depth | 17 in |
| Inside Height | 44 in |
| Weight | 211 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Stadium Locker |
| Door Handle Type | T-Handle |
| Color | Blue |
| Door Type | Perforated |
| Configuration | 1 Wide |
| Style | With Top Shelf and Bottom 2 Drawers-Without Legs |
| Includes | With Top Shelf and Bottom 2 Drawers-Without Legs |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 1 |
| Manufacturers Part Number | B1440889 |
| Brand | Global Industrial |
Warranty
| Warranty | 3 mo |