Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB443199

MPN #: 36-BBS-241-4DB

Strong Hold® Heavy Duty Bin Cabinet 36-BBS-241-4DB - With 110 Bins And Drawers 36x24x78

Product Description
STRONG HOLD® ALL WELDED 12 GAUGE HEAVY DUTY BIN CABINETS WITH DRAWERS

Cabinet with 112 Bins

All welded heavy duty cabinets offer versatile storage for superior organization. All welded bin cabinets help organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes drawers with full width handles for concealed, yet efficient storage of tools and supplies. Drawers run smooth on ball bearing slides. Drawer Capacity: 241 Lbs. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$3,829.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight739 lbs
Gauge12 ga

Product Details

Cabinet StyleB-1
Shelf Capacity1350 lbs
Bin Quantity (Bin Size)94(A), 16(E)
Number of Adjustable Shelves1
ColorGray/Yellow
Door TypeSolid Flush Door
Number of Drawers4
Drawer Quantity (Drawer Size)2(C), 1(F), 1(I)
Number of Bins110
Louvered PanelsDoors, Interior
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Manufacturers Part Number36-BBS-241-4DB
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandStrong Hold