Little Giant® Service Cart with 2 Shelves, 2000 lb. Capacity, 53"L x 24"W x 35"H, Gray
|
Questions & Answers (0)
Product Description
Welded Service Carts, 2000 lbs. Capacity - Little Giant durability in an economical shelf truck. These all-welded units ship fully assembled. Heavy 12 gauge shelves. Bottom shelf has retaining lip for small parts. Top shelf is available with lip up or down (flush top). Available in either 1200 lbs. or 2000 lbs. Capacity. Durable powder coated finish. 2000 lbs. Capacity. 6" Non-marking polyurethane casters; OAH 36-1/2".
PRICE
$1,069.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 2000 lbs |
| Weight | 116 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 25 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LG-2448-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |