Global Industrial
Model # :WB800118BM
Global Industrial Stackable Steel Container, Drop Gate, 48"Lx48"Wx24"H, 2500 lb Cap, Blue
Write a Review
|
Questions & Answers (0)
Product Description
All-welded steel shipping and storage container with solid, painted sides and drop gate opening. Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick, 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity. The drop gate opening will be on the longest side of the shipping container.
Inside Dimensions: 46-3/4"L x 46-3/4"W x 22-3/8"H
Outside Dimensions: 48"L x 48"W x 24"H
Inside Dimensions: 46-3/4"L x 46-3/4"W x 22-3/8"H
Outside Dimensions: 48"L x 48"W x 24"H
PRICE
$599.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 24 in |
| Size (L x W x H) | 48 x 48 x 24 in |
| Inside Length | 46-3/4 in |
| Inside Width | 46-3/4 in |
| Inside Height | 22-3/8 in |
| Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Max Static Loaded Stack | 5 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 3 |
| Capacity | 32 ft³ |
| Material | Steel |
| Casters Included | No |
| Description | Drop Gate |
| Manufacturers Part Number | 800118BM |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |