Little Giant® Welded Vented Storage Locker, 3 Adj. Shelves, 49"W x 27"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® All-Welded Storage Locker - 3 Adjustable Center Shelves - 49"W x 27"D x 78"H
Secure, visible storage for larger, bulkier items. Welded steel construction has small 3/4" x 1-3/4" diamond-shaped openings. Doors swing open a full 270 degrees and feature a padlockable slide latch. 4" under clearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use. Powder coated gray finish.
Available with 1, 2, or 3 adjustable center shelves. Shelves are adjustable on 3-1/2" centers, from 12" to 60" above the bottom deck, and are also removable. This model comes with 3 adjustable center shelves.
Secure, visible storage for larger, bulkier items. Welded steel construction has small 3/4" x 1-3/4" diamond-shaped openings. Doors swing open a full 270 degrees and feature a padlockable slide latch. 4" under clearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use. Powder coated gray finish.
Available with 1, 2, or 3 adjustable center shelves. Shelves are adjustable on 3-1/2" centers, from 12" to 60" above the bottom deck, and are also removable. This model comes with 3 adjustable center shelves.
PRICE
$2,549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 27 in |
| Height | 78 in |
| Weight Capacity | 1500 lbs |
| Weight | 355 lbs |
Product Details
| Number of Adjustable Shelves | 3 |
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Door Type | Ventilated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 3 Adjustable Center Shelves |
| Number of Doors | 2 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL3-A-2448 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |