Durham Mfg.® All-Welded Wardrobe Cabinet with 7 Drawers, 60"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Wardrobe Cabinet, 12 Gauge, 60 x 24 x 78, 5 Fixed Shelves, 1 Adjustable Shelf, Recessed Doors, 7 Drawers, Cast Iron Pad-lockable Handle.
PRICE
$4,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 747.6 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Cabinet Style | Full Height |
| Type | Wardrobe Cabinet |
| Shelf Capacity | 300, 1200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Door Type | Solid |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCD246078-6S-7M95 |
| Number of Fixed Shelves | 5 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |