Hubbell GCSI-AC-10 Alligator Clip & C-Clamp w/ 10 Ft. 7X19 Insulated Stranded Flex. Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Various clamps and terminals allow a wide variety of uses. All cables are 7 x 19 stranded steel. Insulated cables have Safety orange jacket.
PRICE
$93.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 4-1/2 in |
| Height | 3-1/2 in |
| Cord Length | 10 |
Product Details
| Material | Steel |
| Color | Orange |
| Brand | Gleason Reel |