EZ-SD Series spring driven "Safety Series Static Discharge" are built heavy duty and are designed for long lasting: auto rewind easily wraps, stores & protects SD cable, factory-matched cartridge-style spring motor, multi-position arm guide, non-corrosive stainless steel spring, brass pawl & zinc plated ratchet, non-sparking locking ratchet
Coxreels EZ-SD-100-1 Safety Spring Rewind Static Discharge Cord Reel, 100' Cable, w/50A Ground Clamp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 14-1/2 in |
| Height | 15 in |
| Cord Length | 100 |
Product Details
| Type | EZ-SD Series |
| Material | Steel |
| Features | 50 Amp Grounding Clamp |
| Color | Blue |
| Manufacturers Part Number | EZ-SD-100-1 |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |