Features:
- Quick Installation
- Completely Reusable
- Easy Connect & Disconnect
- Color Coded Tube Identification
- Corrosion Resistant
Weights & Dimensions
| Length | 2 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | Inch |
Product Details
| Type | Push-To-Connect Fittings |
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Body Material | Nickel Plated Brass |
| Style | Push-Fit |
| Package Quantity | 10 |
| Seal Type | Buna |
| Manufacturers Part Number | 88050-08 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |