Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222969

MPN #: 89040-06-08

AIGNEP Union, 89040-06-08, 3/8" Tube x 1/2" Tube, Metallic Collet - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.

PRICE
$75.00  Sold in packages of 10 / $7.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1/2 in
ThreadInch

Product Details

Manufacturers Part Number89040-06-08
Body MaterialMetallic Release Collet
DescriptionUnion
BrandAignep USA