Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9FB665924

MPN #: 88958-02-02

AIGNEP Flow Control 88958-02-02, Knob Adj, Flow Out, 1/8" Tube x 1/8" Swift-Fit Universal - Pkg Qty 2

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$36.40  Sold in packages of 2 / $18.20 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/6 in
Weight0.1 lbs
Nominal Flow Diameter1/8 in
ThreadUniversal

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Flow Controls
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeC
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number88958-02-02
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA