Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9FB665754

MPN #: 50920N-4-M5

AIGNEP Needle Valve 50920N-4-M5, Screw Adj, Flow Bi-Directional, 4mm, M5 UNF Thread - Pkg Qty 2

Product Description
Simplify the world of push-to-connect fittings with Alpha Swift-Fit, one fitting that works with either tapered or straight threads. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch

PRICE
$42.04  Sold in packages of 2 / $21.02 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Weight0.1 lbs
Nominal Flow Diameter4mm in
ThreadUniversal (NPTF,BSPP,BSPT,G Thread)

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypeFlow Control Valve
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeB
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number50920N-4-M5
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA