Features:
- Quick Installation
- Completely Reusable
- Easy Connect & Disconnect
- Color Coded Tube Identification
- Corrosion Resistant
Weights & Dimensions
| Length | 2-3/8 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 12mm in |
| Applicable Tubing OD | 12mm Tube |
| Tube Size | 12mm Tube in |
Product Details
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Body Material | Nickel Plated Brass |
| Connector Type A x B | 12mm Tube x 12mm Tube |
| Thrust Ring | Nickel Plated Brass or Composite |
| For Use With | Compressed Air, Vacuum, Water |
| Material | Nickel Plated Brass |
| Min Burst Pressure | 870 PSI psi |
| Temperature Rating | -4 F to 176 F |
| Safety Ring Material | Technopolymer |
| Seal Type | Buna |
| Manufacturers Part Number | 50230N-12 |
| PSI | Vacuum to 290 PSI psi |
| Respirator Connection Type | Push-Connect/Threaded |
| Sleeve | Nickel Plated Brass |
| Brand | Aignep USA |
| Thread Seal | NBR 70 |
| Type | Push Connect Union Tee Fitting |
| Pressure Rating | Vacuum-250 PSI |
| Style | Swift-Fit |
| Lip Seal | NBR 70 |
| Gripper Collet Material | Stainless Steel |
| Package Quantity | 10 |
| Media | Compressed Air, Inert Gases |