Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223140

MPN #: 85230-03

AIGNEP Union Tee, 85230-03, 3/16" Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$29.80  Sold in packages of 10 / $2.98 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadInch
Tube Size3/16 in

Product Details

Manufacturers Part Number85230-03
Body MaterialComposite
DescriptionUnion Tee
BrandAignep USA