Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WBB3196632

MPN #: L22K-TT4444-115-F

Bishamon Alpha L22K Single Scissor Lift Table, Foot Operated, 2200 lb. Cap., 44" x 44", 1PH, 115V

Product Description
Alpha™ L22K Series Lift Table with Modular Platform & Control Accessories.

Features:
  • Lifting Capacities - Hydraulic Lift Tables In 2,200 Lb. Capacities
  • Modular design with a wide variety of turn table platforms available for factory or field installation
  • Self-lubricating, maintenance-free bushings at all pivot points, ensuring effortless operation and longevity
  • Safety - An easy-to-operate and safety during operation. maintenance pin simplifies upkeep, minimizing downtime and maintenance costs
  • 44" x 44" Turntable


PRICE
$6,299.00

1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Lowered Height11-1/2 in
Raised Height41-1/2 in
Weight Capacity2200 lbs
Weight750 lbs
Platform Width44 in
Platform Length44 in

Product Details

Assembly RequiredYes
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeElectric-Hydraulic
SeriesAlpha L22K
Voltage115 V
ControlFoot Operated
Lift Time12 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberL22K-TT4444-115-F
DutyMedium
BrandBishamon

Warranty

Warranty5 Year Parts/2 Year Labor yr