Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WBB3196622

MPN #: L44K-TT-480-F

Bishamon Alpha L44K Single Scissor Lift Table, Foot Operated, 4400 lb. Cap., 43" Dia., 3PH, 480V

Product Description
Alpha™ L44K Series Lift Table with Modular Platform & Control Accessories.

Features:
  • Lifting Capacities - Hydraulic Lift Tables In 4,400 Lb. Capacities
  • Modular design with a wide variety of turn table platforms available for factory or field installation
  • Self-lubricating, maintenance-free bushings at all pivot points, ensuring effortless operation and longevity
  • Safety - An easy-to-operate and safety during operation. maintenance pin simplifies upkeep, minimizing downtime and maintenance costs
  • 43" Round Turntable


PRICE
$8,609.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Lowered Height11-1/2 in
Raised Height42-1/2 in
Weight Capacity4400 lbs
Weight1000 lbs
Platform Width43 in
Platform Length43 in

Product Details

Assembly RequiredYes
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeElectric-Hydraulic
SeriesAlpha L44K
Voltage480 V
ControlFoot Operated
Lift Time28 Seconds
MaterialSteel
OperationPowered
Phase3
Manufacturers Part NumberL44K-TT-480-F
DutyMedium
BrandBishamon

Warranty

Warranty5 Year Parts/2 Year Labor yr