MSA ALTAK/ALTAK-AO V-TEC Mini Personal Fall Limiter, Single Leg, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
The V-TEC line of PFLs; the performance you demand from MSA. User inspired design providing enhanced comfort in a compact and lightweight design.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 2/3" Wide x 1/16" Thick |
Product Details
| Harness Connection Material | Aluminum |
| Lifeline Material | HMPE |
| Number of Legs | 1 |
| Color | Gray |
| Anchorage Connection | Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | VTOHW-011-DD-A |
| Housing Material | Polycarbonate |
| Harness Connection | Snaphook |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL-LE |