Features:
- Applications: Working at Heights
- Markets: General Industry, Construction, Oil & Gas
- Number of Legs: 2
- Self Retracting Lanyard Class: Class 1 - Non-Leading Edge
- Operating Temperature: (-40) to (130) F
Weights & Dimensions
| Weight Capacity | OSHA: 400, ANSI: 310 lbs |
| Weight | 8 lbs |
| Hook Opening | 13/16 in |
| Lifeline Width | 1/16 in |
| Lifeline Length | 10 ft |
| Lifeline Diameter | 1/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | HMPE |
| Number of Legs | 2 |
| Color | Gray |
| Anchorage Connection | Carabiner |
| Description | Personal Fall Limiter |
| Package Quantity | 1 |
| Manufacturers Part Number | VTOHW-032-RF-A |
| Housing Material | Polycarbonate |
| Anchorage Connection Material | Aluminum |
| Harness Connection | Snap Hook |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |