Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB253748

MPN #: ATS-7-68

Alternating Stair 7' 12-Step Ladder, 68° Angle - ATS-7-68

Product Description
Alternating Stair 7' 12-Step Ladder, 68° Angle - ATS-7-68
These stair ladders feature alternating steps to offer a shorter span than traditional step ladders. Step ladder is made with welded steel for strength. Handrails and dual safety chains provide operator safety. Formed steel steps have raised surfaces for improved traction. Overall 23"W. High visibility yellow powder coat finish. Easy assembly.

PRICE
$2,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
2099.00
Buy 2 units - 4 units
1899.00Save $200.00 (10%)
Buy 5+ units
1839.00Save $260.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-3/4 in
Width23-5/8 in
Height125-7/8 in
Weight Capacity350 lbs
Height to Top Step/Platform84 in
Step Width9-1/8 in

Product Details

Number of Steps12
ColorYellow
StyleAlternating Tread Stair
MaterialSteel
Manufacturers Part NumberATS-7-68
Step Angle68 °
BrandVestil

Compliance & Certifications

CertificationsOSHA