Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Alternating Step Cross-Over Ladders - COLA-6-68-56

Alternating Step Cross-Over Ladders - COLA-6-68-56

Item #: WBB523754

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,648.00

$941.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mobile 3 Step Steel 24"W X 36"L Work Platform Ladder With Handrails - WLWP132436

Mobile 3 Step Steel 24"W X 36"L Work Platform Ladder With Handrails - WLWP132436

2 Step Mobile Work Platform 36"W x 36"L, No Handrails, Gray - WLWP023636

2 Step Mobile Work Platform 36"W x 36"L, No Handrails, Gray - WLWP023636

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

Alternating Step Cross-Over Ladders - COLA-6-68-56

Mount this Alternating Step Cross-Over Ladder where you need permanent access at crossover points. Alternating step design for shorter overall span than other units. The upper platform features removable two sided high handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Includes lag-down points for securing to floor. Steel construction with powder-coat safety yellow finish. Meets OSHA STD 01-01-011 and ANSI A14.7 standards.

Weights & Dimensions

  • Base Width 23-11/16 in
  • Step Width 9-1/8 in
  • Height to Top Step/Platform 69 in
  • Width 24-1/16 in
  • Clear Height 69-1/4 in
  • Step Depth 10-1/2 in
  • Length 115-1/4 in
  • Usable Width Between Handrails 20-1/16 in
  • Clear Span 47-3/4 in
  • Overall Span 115-1/2 in
  • Height 114 in
  • Weight Capacity 350 lbs
  • Weight 464 lbs

Product Details

  • Brand Vestil
  • Number of Steps 10
  • Material Steel
  • Step Angle 68
  • Manufacturers Part Number COLA-6-68-56
  • Color Family Yellow

Compliance & Certifications

  • Certifications OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Rubbermaid® Slim Jim® Recycling Can, 23 Gallon, Gray

Rubbermaid® Slim Jim® Recycling Can, 23 Gallon, Gray

Item #: 501996GY

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$80.95

Bobrick Mop/Broom Holder, Stainless, 24", 3 Prongs - B223x24

Bobrick Mop/Broom Holder, Stainless, 24", 3 Prongs - B223x24

Item #: B489164

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$80.95

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alternating Step Cross-Over Ladders - COLA-6-68-56

Alternating Step Cross-Over Ladders - COLA-6-68-56

Item #: WBB523754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant