Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB524025

MPN #: ATS-12-68

Alternating-Tread Stairs - ATS-12-68

Product Description
Alternating-Tread Stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Powder coated safety yellow finish. Ships knocked down for lower freight costs.

PRICE
$3,569.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
3569.00
Buy 2 units - 4 units
3229.00Save $340.00 (10%)
Buy 5+ units
3129.00Save $440.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Height185-5/8
Weight Capacity350 lbs
Height to Top Step/Platform143-3/4 in
Top Step Depth9-3/4 in
Step Width9-1/8 in

Product Details

Number of Steps20
ColorYellow
StyleAlternating Tread Stair
MaterialSteel
Manufacturers Part NumberATS-12-68
Step Angle68 °
BrandVestil

Compliance & Certifications

CertificationsOSHA